Shop BESTORQ

Timing Belt Model 1460H1437 146 in Effective length and 1437 in Top Width

  • Mfr # 1460H1437

  • Zoro # G807403476


product price:  $1,442.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
58.63
Inside Length
146 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1460H1437
Zoro #
G807403476
UPC #
-
Country of Origin
China

Dimensions

Inside Length
146 in
Top Width
14.37 in
Pitch Length
146 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
58.63
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
1460H1437
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Number of Teeth
292

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.