Shop BESTORQ
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1460H481 146 in Effective length and 481 in Top Width
Mfr # 1460H481
Zoro # G707392658
product price:Â $532.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
146 in
Storage Temp.
40F-100F
Weight
19.63
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1460H481
Zoro #
G707392658
UPC #
-
Country of Origin
China
Dimensions
Inside Length
146 in
Top Width
4.81 in
Pitch Length
146 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
19.63
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Industry Number
1460H481
Number of Teeth
292
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.