Shop BESTORQ

Timing Belt Model 1460H775 146 in Effective length and 775 in Top Width

  • Mfr # 1460H775

  • Zoro # G707392603


product price:  $812.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Inside Length
146 in
Weight
31.62
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1460H775
Zoro #
G707392603
UPC #
-
Country of Origin
China

Dimensions

Inside Length
146 in
Pitch Length
146 in
Top Width
7.75 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
31.62
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
1460H775
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
292
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
0.5 in
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.