Timing Belt Model 146XL581 146 in Effective length and 581 in Top Width

  • Mfr # 146XL581

  • Zoro # G907394506


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
14.6 in
Weight
0.31
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146XL581
Zoro #
G907394506
UPC #
-
Country of Origin
China

Dimensions

Inside Length
14.6 in
Top Width
5.81 in
Belt Trade Size
XL
Pitch Length
14.6 in

Details

Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.31
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Pitch
0.2 in
Tooth Shape
Trapezoidal
Industry Number
146XL581
Item
Timing Belt
Number of Teeth
73
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.