
Timing Belt Model 147MXL650 147 in Effective length and 65 in Top Width
Mfr # 147MXL650
Zoro # G207396415
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Height
0.044 in
Temp. Range
-30 F to 160 F
Inside Length
14.7 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
147MXL650
Zoro #
G207396415
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
14.7 in
Belt Trade Size
MXL
Pitch Length
14.7 in
Top Width
6.5 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.34
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
183
Industry Number
147MXL650
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.