Shop BESTORQ
See all product information
Create Account
Timing Belt Model 147MXL760 - 14.7 in Outside Length - 7.6 in Top Width
Mfr # 147MXL760
Zoro # G503622577
product price:Â $66.29
/eaKey Features
Top Width
7.6 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.8 lbs.
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
147MXL760
Zoro #
G503622577
UPC #
-
Country of Origin
China
Dimensions
Top Width
7.6 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
14.7 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.8 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Coating
Nylon
Item
Timing Belt
Industry Number
147MXL760
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.6 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 14.7inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.