Shop BESTORQ

Timing Belt Model 5740-14M-06 - 225.98 in Outside Length - 0.24 in Top Width

  • Mfr # 5740-14M-06

  • Zoro # G003635695


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Top Width
6 mm
Application
Heavy Duty General Application
Height
0.39 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.9 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5740-14M-06
Zoro #
G003635695
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.39 in
Pitch Length
5740 mm
Belt Trade Size
14M

Details

Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.9 lbs.
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Industry Number
5740-14M-06
Pitch
14 mm
Tooth Location
One Side
Number of Teeth
410
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 225.98inches Depth: 0.39 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.