Shop BESTORQ
See all product information
Create Account
Timing Belt Model 152MXL125 - 15.2 in Outside Length - 1.25 in Top Width
Mfr # 152MXL125
Zoro # G503620597
product price:Â $17.49
/eaKey Features
Belt Trade Size
MXL
Industry Number
152MXL125
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
152MXL125
Zoro #
G503620597
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
MXL
Top Width
1.25 in
Pitch Length
15.20 in
Height
0.044 in
Details
Item
Timing Belt
Industry Number
152MXL125
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
190
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1 lbs.
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.25 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 15.2inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.