Shop BESTORQ
See all product information
Create Account
Timing Belt Model 152MXL256 152 in Effective length and 256 in Top Width
Mfr # 152MXL256
Zoro # G007396448
product price:Â $51.15
/eaKey Features
Inside Length
15.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
152MXL256
Zoro #
G007396448
UPC #
-
Country of Origin
China
Dimensions
Inside Length
15.2 in
Height
0.044 in
Top Width
2.56 in
Pitch Length
15.2 in
Belt Trade Size
MXL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.14
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Belt Coating
Nylon
Industry Number
152MXL256
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
190
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.