Shop BESTORQ
See all product information
Timing Belt Model 152XL1569 152 in Effective length and 1569 in Top Width
Mfr # 152XL1569
Zoro # G107398113
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Weight
0.86
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
15.2 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
152XL1569
Zoro #
G107398113
UPC #
-
Country of Origin
China
Dimensions
Inside Length
15.2 in
Pitch Length
15.2 in
Belt Trade Size
XL
Top Width
15.69 in
Details
Weight
0.86
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
76
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
0.2 in
Industry Number
152XL1569
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.