Shop BESTORQ
See all product information
Timing Belt Model 153-3M-550 - 6.02 in Outside Length - 21.65 in Top Width
Mfr # 153-3M-550
Zoro # G503621006
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Top Width
550 mm
Weight
0.1 lbs.
Gearbelt Type
Timing Belt
Number of Ribs
1
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
153-3M-550
Zoro #
G503621006
UPC #
-
Country of Origin
China
Dimensions
Top Width
550 mm
Height
0.09 in
Pitch Length
153 mm
Belt Trade Size
3M
Details
Weight
0.1 lbs.
Gearbelt Type
Timing Belt
Number of Ribs
1
Application
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
153-3M-550
Pitch
3 mm
Number of Teeth
51
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 21.65 inches Material: Rubber Number of Ribs: 1 Pitch Length: 6.02inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.