
Shop BESTORQ
See all product information
Timing Belt Model 1540-5M-75 - 60.63 in Outside Length - 2.95 in Top Width
Mfr # 1540-5M-75
Zoro # G503621396
product price:Â $99.15
/eaKey Features
Top Width
75 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.4 lbs.
Standards
RMA
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1540-5M-75
Zoro #
G503621396
UPC #
-
Country of Origin
China
Dimensions
Top Width
75 mm
Height
0.11 in
Pitch Length
1540 mm
Belt Trade Size
5M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.4 lbs.
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
1540-5M-75
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Number of Teeth
308
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.95 inches Material: Rubber Number of Ribs: 1 Pitch Length: 60.63inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.