Shop BESTORQ

Timing Belt Model 1540XH037 - 154 in Outside Length - 0.37 in Top Width

  • Mfr # 1540XH037

  • Zoro # G203622112


product price:  $48.69
/ea

Key Features

Top Width
0.37 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Height
0.44 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1540XH037
Zoro #
G203622112
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.37 in
Height
0.44 in
Pitch Length
154 in
Belt Trade Size
XH

Details

Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Standards
RMA
Weight
1.2 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Number of Teeth
176
Belt Material
Neoprene/Chloroprene Polymer
Pitch
7/8 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
1540XH037
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.37 inches Material: Rubber Number of Ribs: 1 Pitch Length: 154 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.