Timing Belt Model 154MXL1087 154 in Effective length and 1087 in Top Width

  • Mfr # 154MXL1087

  • Zoro # G907392946


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Height
0.044 in
Weight
0.59
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
154MXL1087
Zoro #
G907392946
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
15.4 in
Pitch Length
15.4 in
Belt Trade Size
MXL
Top Width
10.87 in

Details

Weight
0.59
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Industry Number
154MXL1087
Number of Teeth
192
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.