Timing Belt Model 154MXL281 154 in Effective length and 281 in Top Width

  • Mfr # 154MXL281

  • Zoro # G307393666


product price:  $54.15
/ea

Key Features

Storage Temp.
40F-100F
Inside Length
15.4 in
Standards
RMA
Gearbelt Type
Timing Belt
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
154MXL281
Zoro #
G307393666
UPC #
-
Country of Origin
China

Dimensions

Inside Length
15.4 in
Height
0.044 in
Top Width
2.81 in
Belt Trade Size
MXL
Pitch Length
15.4 in

Details

Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.16
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
192
Maximum Operating Temperature
160 Degrees F
Industry Number
154MXL281
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.