Shop BESTORQ
See all product information
Create Account
Timing Belt Model 154MXL630 - 15.4 in Outside Length - 6.3 in Top Width
Mfr # 154MXL630
Zoro # G503621914
product price:Â $57.19
/eaKey Features
Top Width
6.3 in
Gearbelt Type
Timing Belt
Weight
0.6 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
154MXL630
Zoro #
G503621914
UPC #
-
Country of Origin
China
Dimensions
Top Width
6.3 in
Height
0.044 in
Pitch Length
15.4 in
Belt Trade Size
MXL
Details
Gearbelt Type
Timing Belt
Weight
0.6 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
154MXL630
Item
Timing Belt
Tooth Location
One Side
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.3 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 15.4inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.