Shop BESTORQ

Timing Belt Model 1550H787 - 155 in Outside Length - 7.87 in Top Width

  • Mfr # 1550H787

  • Zoro # G003620233


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Top Width
7.87 in
Gearbelt Type
Timing Belt
Height
0.17 in
Number of Ribs
1
Weight
7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1550H787
Zoro #
G003620233
UPC #
-
Country of Origin
China

Dimensions

Top Width
7.87 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
155 in

Details

Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
7 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
Trapezoidal
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
1550H787
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
310

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 155 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.