Shop BESTORQ
See all product information
Timing Belt Model 155MXL1569 155 in Effective length and 1569 in Top Width
Mfr # 155MXL1569
Zoro # G207400167
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Weight
0.86
Storage Temp.
40F-100F
Banded Belt
No
Inside Length
15.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
155MXL1569
Zoro #
G207400167
UPC #
-
Country of Origin
China
Dimensions
Inside Length
15.5 in
Height
0.044 in
Top Width
15.69 in
Belt Trade Size
MXL
Pitch Length
15.5 in
Details
Gearbelt Type
Timing Belt
Weight
0.86
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Number of Teeth
193
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
155MXL1569
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.