Shop BESTORQ

Timing Belt Model 1560H056 156 in Effective length and 056 in Top Width

  • Mfr # 1560H056

  • Zoro # G107401301


product price:  $76.65
/ea

Key Features

Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Inside Length
156 in
Weight
2.38
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1560H056
Zoro #
G107401301
UPC #
-
Country of Origin
China

Dimensions

Inside Length
156 in
Pitch Length
156 in
Belt Trade Size
H
Top Width
0.56 in

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Weight
2.38
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
1560H056
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.5 in
Number of Teeth
312
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.