Shop BESTORQ

Timing Belt Model 1560H080 - 156 in Outside Length - 0.8 in Top Width

  • Mfr # 1560H080

  • Zoro # G003620462


product price:  $52.29
/ea

Key Features

Top Width
0.8 in
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.8 lbs.
Height
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1560H080
Zoro #
G003620462
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.8 in
Height
0.17 in
Pitch Length
156 in
Belt Trade Size
H

Details

Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.8 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Number of Teeth
312
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
1560H080
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 156 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.