
Shop BESTORQ
See all product information
Timing Belt Model 1560H787 - 156 in Outside Length - 7.87 in Top Width
Mfr # 1560H787
Zoro # G003620776
product price:Â $446.99
/ea
Free Shipping & Returns
Key Features
Top Width
7.87 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Height
0.17 in
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1560H787
Zoro #
G003620776
UPC #
-
Country of Origin
China
Dimensions
Top Width
7.87 in
Height
0.17 in
Pitch Length
156 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
7 lbs.
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
1/2 in
Number of Teeth
312
Tooth Location
One Side
Industry Number
1560H787
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 156 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.