Shop BESTORQ

Timing Belt Model 1569-3M-700 - 61.77 in Outside Length - 27.56 in Top Width

  • Mfr # 1569-3M-700

  • Zoro # G803625414


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Top Width
700 mm
Height
0.09 in
Application
Heavy Duty General Application
Number of Ribs
1
Weight
1.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1569-3M-700
Zoro #
G803625414
UPC #
-
Country of Origin
China

Dimensions

Top Width
700 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
1569 mm

Details

Application
Heavy Duty General Application
Number of Ribs
1
Weight
1.3 lbs.
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Pitch
3 mm
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Industry Number
1569-3M-700
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
523

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 27.56 inches Material: Rubber Number of Ribs: 1 Pitch Length: 61.77inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.