Shop BESTORQ

Timing Belt Model 156MXL1037 156 in Effective length and 1037 in Top Width

  • Mfr # 156MXL1037

  • Zoro # G307403457


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Inside Length
15.6 in
Storage Temp.
40F-100F
Weight
0.57
Banded Belt
No
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156MXL1037
Zoro #
G307403457
UPC #
-
Country of Origin
China

Dimensions

Inside Length
15.6 in
Height
0.044 in
Top Width
10.37 in
Belt Trade Size
MXL
Pitch Length
15.6 in

Details

Storage Temp.
40F-100F
Weight
0.57
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
195
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
156MXL1037
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.