Shop BESTORQ

Timing Belt Model 158L312 158 in Effective length and 312 in Top Width

  • Mfr # 158L312

  • Zoro # G707396199


product price:  $62.49
/ea

Key Features

Standards
RMA
Banded Belt
No
Inside Length
15.8 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
158L312
Zoro #
G707396199
UPC #
-
Country of Origin
China

Dimensions

Inside Length
15.8 in
Top Width
3.12 in
Pitch Length
15.8 in
Belt Trade Size
L

Details

Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.58
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
158L312
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
42
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.