Shop BESTORQ

Timing Belt Model 159-3M-50 - 6.26 in Outside Length - 1.97 in Top Width

  • Mfr # 159-3M-50

  • Zoro # G503625776


product price:  $21.55
/ea

Key Features

Top Width
50 mm
Height
0.09 in
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
159-3M-50
Zoro #
G503625776
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
159 mm

Details

Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Weight
0.1 lbs.
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Tooth Location
One Side
Industry Number
159-3M-50
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Number of Teeth
53
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.97 inches Material: Rubber Number of Ribs: 1 Pitch Length: 6.26inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.