Shop BESTORQ
See all product information
Timing Belt Model 1600H038 - 160 in Outside Length - 0.38 in Top Width
Mfr # 1600H038
Zoro # G503624717
product price:Â $29.59
/eaKey Features
Top Width
0.38 in
Weight
0.4 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600H038
Zoro #
G503624717
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.38 in
Height
0.17 in
Pitch Length
160 in
Belt Trade Size
H
Details
Weight
0.4 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
320
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Pitch
1/2 in
Industry Number
1600H038
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.38 inches Material: Rubber Number of Ribs: 1 Pitch Length: 160 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.