Shop BESTORQ

Timing Belt Model 1600XXH019 160 in Effective length and 019 in Top Width

  • Mfr # 1600XXH019

  • Zoro # G707398803


product price:  $75.59
/ea

Key Features

Weight
11.11
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600XXH019
Zoro #
G707398803
UPC #
-
Country of Origin
China

Dimensions

Inside Length
160 in
Top Width
0.19 in
Pitch Length
160 in
Belt Trade Size
XXH

Details

Weight
11.11
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1600XXH019
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
128
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
1.25 in
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.