Shop BESTORQ

Timing Belt Model 1600XXH056 160 in Effective length and 056 in Top Width

  • Mfr # 1600XXH056

  • Zoro # G907398924


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600XXH056
Zoro #
G907398924
UPC #
-
Country of Origin
China

Dimensions

Inside Length
160 in
Belt Trade Size
XXH
Top Width
0.56 in
Pitch Length
160 in

Details

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Weight
32.74
Color
BLACK
Tooth Location
One Side
Pitch
1.25 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
1600XXH056
Number of Teeth
128
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.