Shop BESTORQ
See all product information
Timing Belt Model 1600XXH194 160 in Effective length and 194 in Top Width
Mfr # 1600XXH194
Zoro # G207400273
product price:Â $744.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
160 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600XXH194
Zoro #
G207400273
UPC #
-
Country of Origin
China
Dimensions
Inside Length
160 in
Pitch Length
160 in
Top Width
1.94 in
Belt Trade Size
XXH
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
113.41
Color
BLACK
Tooth Shape
Trapezoidal
Pitch
1.25 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
1600XXH194
Belt Coating
Nylon
Number of Teeth
128
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.