Shop BESTORQ

Timing Belt Model 160MXL575 - 16 in Outside Length - 5.75 in Top Width

  • Mfr # 160MXL575

  • Zoro # G503622782


product price:  $53.59
/ea

Key Features

Belt Trade Size
MXL
Industry Number
160MXL575
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160MXL575
Zoro #
G503622782
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
MXL
Top Width
5.75 in
Pitch Length
16 in
Height
0.044 in

Details

Item
Timing Belt
Industry Number
160MXL575
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
200
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
0.6 lbs.
Temp. Range
-30 Degrees F to 160 Degrees F
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.75 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 16inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.