Shop BESTORQ
See all product information
Timing Belt Model 162-3M-125 - 6.38 in Outside Length - 4.92 in Top Width
Mfr # 162-3M-125
Zoro # G503625769
product price:Â $42.35
/eaKey Features
Top Width
125 mm
Weight
0.1 lbs.
Height
0.09 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
162-3M-125
Zoro #
G503625769
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.09 in
Pitch Length
162 mm
Belt Trade Size
3M
Details
Weight
0.1 lbs.
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
54
Item
Timing Belt
Tooth Location
One Side
Industry Number
162-3M-125
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 6.38inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.