Shop BESTORQ
See all product information
Create Account
Timing Belt Model 162XL125 - 16.2 in Outside Length - 1.25 in Top Width
Mfr # 162XL125
Zoro # G103623783
product price:Â $17.49
/eaKey Features
Top Width
1.25 in
Weight
0.1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162XL125
- Zoro #
- G103623783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1.25 in
- Height
- 0.09 in
- Belt Trade Size
- XL
- Pitch Length
- 16.20 in
Details
- Weight
- 0.1 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Standards
- RMA
- Number of Ribs
- 1
- Temp. Range
- -30 F to 160 F
- Application
- Heavy Duty General Application
- Gearbelt Type
- Timing Belt
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 81
- Belt Material
- Chloroprene Polymer, Neoprene
- Industry Number
- 162XL125
- Reinforcing Cord Material
- Fiberglass
- Belt Coating
- Nylon
- Item
- Timing Belt
- Maximum Operating Temperature
- 160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.25 inches Material: Rubber Number of Ribs: 1 Pitch Length: 16.2 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.