
Shop BESTORQ
See all product information
Timing Belt Model 162XL862 - 16.2 in Outside Length - 8.62 in Top Width
Mfr # 162XL862
Zoro # G503623291
product price:Â $75.25
/eaKey Features
Top Width
8.62 in
Application
Heavy Duty General Application
Number of Ribs
1
Weight
0.5 lbs.
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
162XL862
Zoro #
G503623291
UPC #
-
Country of Origin
China
Dimensions
Top Width
8.62 in
Height
0.09 in
Pitch Length
16.2 in
Belt Trade Size
XL
Details
Application
Heavy Duty General Application
Number of Ribs
1
Weight
0.5 lbs.
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
81
Industry Number
162XL862
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 16.2 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.