Shop BESTORQ
See all product information
Timing Belt Model 164XL369 164 in Effective length and 369 in Top Width
Mfr # 164XL369
Zoro # G507400539
product price:Â $71.29
/eaKey Features
Inside Length
16.4 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
164XL369
Zoro #
G507400539
UPC #
-
Country of Origin
China
Dimensions
Inside Length
16.4 in
Pitch Length
16.4 in
Belt Trade Size
XL
Top Width
3.69 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.22
Color
BLACK
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
82
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
164XL369
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.