Shop BESTORQ

Timing Belt Model 165MXL481 165 in Effective length and 481 in Top Width

  • Mfr # 165MXL481

  • Zoro # G707392580


product price:  $91.15
/ea

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165MXL481
Zoro #
G707392580
UPC #
-
Country of Origin
China

Dimensions

Inside Length
16.5 in
Height
0.044 in
Pitch Length
16.5 in
Belt Trade Size
MXL
Top Width
4.81 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.28
Color
BLACK
Number of Teeth
206
Industry Number
165MXL481
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.08 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.