Shop BESTORQ
See all product information
Timing Belt Model 1660H531 166 in Effective length and 531 in Top Width
Mfr # 1660H531
Zoro # G507394814
product price:Â $728.99
/ea
Free Shipping & Returns
Key Features
Weight
23.98
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
166 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1660H531
Zoro #
G507394814
UPC #
-
Country of Origin
China
Dimensions
Inside Length
166 in
Belt Trade Size
H
Pitch Length
166 in
Top Width
5.31 in
Details
Weight
23.98
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Color
BLACK
Industry Number
1660H531
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
332
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.