Shop BESTORQ

Timing Belt Model 168-3M-100 - 6.61 in Outside Length - 3.94 in Top Width

  • Mfr # 168-3M-100

  • Zoro # G803625674


product price:  $35.69
/ea

Key Features

Top Width
100 mm
Application
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168-3M-100
Zoro #
G803625674
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.09 in
Pitch Length
168 mm
Belt Trade Size
3M

Details

Application
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
56
Industry Number
168-3M-100
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 6.61inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.