Shop BESTORQ

Timing Belt Model 168MXL700 168 in Effective length and 7 in Top Width

  • Mfr # 168MXL700

  • Zoro # G307398777


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Height
0.044 in
Storage Temp.
40F-100F
Standards
RMA
Inside Length
16.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168MXL700
Zoro #
G307398777
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
16.8 in
Belt Trade Size
MXL
Pitch Length
16.8 in
Top Width
7 in

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.42
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
210
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
168MXL700

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.