Shop BESTORQ

Timing Belt Model 168XL1187 168 in Effective length and 1187 in Top Width

  • Mfr # 168XL1187

  • Zoro # G407400011


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Weight
0.73
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Inside Length
16.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168XL1187
Zoro #
G407400011
UPC #
-
Country of Origin
China

Dimensions

Inside Length
16.8 in
Belt Trade Size
XL
Top Width
11.87 in
Pitch Length
16.8 in

Details

Standards
RMA
Weight
0.73
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
84
Belt Coating
Nylon
Industry Number
168XL1187
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.