Shop BESTORQ

Timing Belt Model 1696-8M-06 - 66.77 in Outside Length - 0.24 in Top Width

  • Mfr # 1696-8M-06

  • Zoro # G503622973


product price:  $26.15
/ea

Key Features

Top Width
6 mm
Temp. Range
-30 F to 160 F
Weight
0.1 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1696-8M-06
Zoro #
G503622973
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
1696 mm

Details

Temp. Range
-30 F to 160 F
Weight
0.1 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
8 mm
Industry Number
1696-8M-06
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
212

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 66.77inches Depth: 0.23 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.