
Shop BESTORQ
See all product information
Timing Belt Model 169MXL150 169 in Effective length and 15 in Top Width
Mfr # 169MXL150
Zoro # G007404266
product price:Â $33.45
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.09
Gearbelt Type
Timing Belt
Height
0.044 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
169MXL150
Zoro #
G007404266
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
16.9 in
Belt Trade Size
MXL
Top Width
1.5 in
Pitch Length
16.9 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.09
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
211
Maximum Operating Temperature
160 Degrees F
Industry Number
169MXL150
Pitch
0.08 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.