Shop BESTORQ
See all product information
Timing Belt Model 170XL144 17 in Effective length and 144 in Top Width
Mfr # 170XL144
Zoro # G607395971
product price:Â $30.85
/eaKey Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
17 in
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
170XL144
Zoro #
G607395971
UPC #
-
Country of Origin
China
Dimensions
Inside Length
17 in
Belt Trade Size
XL
Pitch Length
17 in
Top Width
1.44 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.09
Standards
RMA
Color
BLACK
Industry Number
170XL144
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
85
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.