
Timing Belt Model 170XL506 17 in Effective length and 506 in Top Width
Mfr # 170XL506
Zoro # G907396777
product price:Â $94.45
/eaKey Features
Temp. Range
-30 F to 160 F
Weight
0.31
Inside Length
17 in
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
170XL506
Zoro #
G907396777
UPC #
-
Country of Origin
China
Dimensions
Inside Length
17 in
Pitch Length
17 in
Belt Trade Size
XL
Top Width
5.06 in
Details
Temp. Range
-30 F to 160 F
Weight
0.31
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
85
Tooth Shape
Trapezoidal
Industry Number
170XL506
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.