Shop BESTORQ
See all product information
Timing Belt Model 1720-5M-150 - 67.72 in Outside Length - 5.91 in Top Width
Mfr # 1720-5M-150
Zoro # G803624578
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Height
0.11 in
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1720-5M-150
Zoro #
G803624578
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1720 mm
Details
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Weight
2.4 lbs.
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
1720-5M-150
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Number of Teeth
344
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 67.72inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.