Shop BESTORQ

Timing Belt Model 176MXL575 - 17.6 in Outside Length - 5.75 in Top Width

  • Mfr # 176MXL575

  • Zoro # G503625745


product price:  $55.75
/ea

Key Features

Top Width
5.75 in
Standards
RMA
Weight
0.6 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
176MXL575
Zoro #
G503625745
UPC #
-
Country of Origin
China

Dimensions

Top Width
5.75 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
17.6 in

Details

Standards
RMA
Weight
0.6 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
220
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
176MXL575
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.75 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 17.6inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.