Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1778-14M-12 - 70 in Outside Length - 0.47 in Top Width
Mfr # 1778-14M-12
Zoro # G503623147
product price:Â $44.25
/eaKey Features
Top Width
12 mm
Weight
0.5 lbs.
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Height
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1778-14M-12
Zoro #
G503623147
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1778 mm
Details
Weight
0.5 lbs.
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Industry Number
1778-14M-12
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Item
Timing Belt
Number of Teeth
127
Tooth Location
One Side
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.47 inches Material: Rubber Number of Ribs: 1 Pitch Length: 70inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.