Keyed Clamp Bellows Cplg, Bores 11x11mm, OD 33.3mm, L 42.9mm, Alum

  • Mfr # MBCK33-11-11-A
  • Zoro # G3425198
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
11 mm x 11 mm
Max. RPM
10000 RPM
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBCK33-11-11-A
Zoro #
G3425198
UPC #
634529291955
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 11 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Length
42.9 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
1.5 deg
Max. Parallel Misalignment (In.)
0.15 mm
Style
Clamp with Keyway
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Material
Anodized Aluminum
Weight
0.1505 lbs
Axial Motion
0.40 mm
Static Torque
13.6 Nm
B2 Shaft Penetration
20.4 mm
Keyway (K1)
4 mm
Dynamic Torque Reversing
3.40 Nm
B1 Shaft Penetration
20.4 mm
Screw Finish
Black Oxide
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
2.1 Nm
Dynamic Torque Non-Reversing
6.80 Nm
Keyway (K2)
4 mm
Number of Screws
2 ea
Measurement Type
Metric
Screw Material
Alloy Steel

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 11mm x 11mm bores, 4mm x 4mm keyways, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.