Shop BESTORQ

Timing Belt Model 177L028 - 17.7 in Outside Length - 0.28 in Top Width

  • Mfr # 177L028

  • Zoro # G503622911


product price:  $10.19
/ea

Key Features

Belt Trade Size
L
Industry Number
177L028
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
177L028
Zoro #
G503622911
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
0.28 in
Pitch Length
17.70 in
Height
0.14 in

Details

Item
Timing Belt
Industry Number
177L028
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.2 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.28 inches Material: Rubber Number of Ribs: 1 Pitch Length: 17.7 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.