Shop BESTORQ
See all product information
Create Account
Timing Belt Model 180-3M-600 - 7.09 in Outside Length - 23.62 in Top Width
Mfr # 180-3M-600
Zoro # G003623999
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Top Width
600 mm
Number of Ribs
1
Application
Heavy Duty General Application
Standards
RMA
Weight
0.2 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180-3M-600
- Zoro #
- G003623999
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 600 mm
- Height
- 0.09 in
- Belt Trade Size
- 3M
- Pitch Length
- 180 mm
Details
- Number of Ribs
- 1
- Application
- Heavy Duty General Application
- Standards
- RMA
- Weight
- 0.2 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Gearbelt Type
- Timing Belt
- Temp. Range
- -30 F to 160 F
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Belt Material
- Chloroprene Polymer, Neoprene
- Industry Number
- 180-3M-600
- Tooth Location
- One Side
- Item
- Timing Belt
- Maximum Operating Temperature
- 160 Degrees F
- Number of Teeth
- 60
- Belt Coating
- Nylon
- Pitch
- 3 mm
- Tooth Shape
- HTD Curvilinear
- Reinforcing Cord Material
- Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 23.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 7.09inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.