Shop BESTORQ

Timing Belt Model 180L256 18 in Effective length and 256 in Top Width

  • Mfr # 180L256

  • Zoro # G707402777


product price:  $56.85
/ea

Key Features

Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180L256
Zoro #
G707402777
UPC #
-
Country of Origin
China

Dimensions

Inside Length
18 in
Top Width
2.56 in
Pitch Length
18 in
Belt Trade Size
L

Details

Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.54
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
180L256
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
48
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.